Beli pvc welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    Mulai

    Rp679.900

    Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    atribut:
    • Wind Pressure (Pa): 2800
    • Air Volume (L/minute): 50-490
  2. ALDO Mesin Las PVC
    Mulai

    Rp789.900

    ALDO Mesin Las PVC
    atribut:
    • Voltage (V): 220
    • Input Power (W): 1000
    • Wind Pressure (Pa): 2800
    • Air Volume (L/minute): 50-490
    • Temperature Range (°C): 40-550
  3. RYU Plastic Welding Machine (Alat Las Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    RYU Plastic Welding Machine (Alat Las Plastik)
    Deskripsi:
    - Universal fit for repairs plastic components- Incredibly adhesive- Compact design, easy to use and carry
    atribut:
    • Rate Input Power (W): 700
    • Rate Voltage (V): 220 AC
    • Frequency (Hz): 50/60
    • Ampere (A): 3.1
    • Gas Flow: 50 - 300
    • Temperature (°C): 50 - 400
  4. Wipro PVC Welding Rod (Kawat Las PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  5. USA SEALING PVC Welding Rod (Kawat Las PVC)
    Mulai

    Rp759.900

    USA SEALING PVC Welding Rod (Kawat Las PVC)
    Deskripsi:
    PVC type 2 welding rods create welds that resist chemicals and provide higher resistance to impacts than welds created with PVC type 1 welding rods. They are commonly used for welding consoles, acid baths, and other PVC type 2 parts that will be exposed to impacts and chemicals.
    atribut:
    • UNSPSC: 23171512
    • Color: Light Gray
    • For Maximum Material Thickness: 3/16
    • Manufacturer Part Number: BULK-WR-PVC2-9
    • Material: PVC
    • Material Grade: Type 2
    • Maximum Operating Temperature (°F): 660
    • Minimum Operating Temperature (°F): 625
    • Process: Plastic Welding
    • Rod Length (ft): 65
    • Rod Shape: Round
    • Rod diameter: 3/16
    • Weight (lbs): 1
  6. AMD Hot Air Welding Gun (Mesin Las Pipa)
    Mulai

    Rp18.999.900

    AMD Hot Air Welding Gun (Mesin Las Pipa)
    Deskripsi:
    Hot Air Welding Gunwith Chinese HeatingElements
    atribut:
    • Noise Level (dB): Less than 65
  7. THE Pan Head Machine Screw (Baut JP)
    Mulai

    Rp5.900

    THE Pan Head Machine Screw (Baut JP)
    atribut:
    • Material: Stainless Steel
  8. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  9. monotaro.id Baut JT + Mur
    Mulai

    Rp4.900

    monotaro.id Baut JT + Mur
    atribut:
    • Material: Steel
    • Length (inch): 25/64
    • Diameter: 15/64 inch
    • Size: M6x10mm(15/64 inch x 25/64 inch)
  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. FUJIKIN Brass Screwed Type Ball Valves
    51%
    Mulai

    Rp249.900

    FUJIKIN Brass Screwed Type Ball Valves
    Deskripsi:
    -A reduce bore type with a butterfly handle.-Lightweight and compact. -For liquid and gas at -10 to 80℃. -Max pressure 1.96MPa(at air static flow 40degree C)
    atribut:
    • Material: Brass (C3771)
  12. monotaro.id Sepatu Safety Wanita Kelimutu Rubber (Sepatu Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp309.900

    monotaro.id Sepatu Safety Wanita Kelimutu Rubber (Sepatu Proyek)
    atribut:
    • Color: Black
    • Toe Cap: Steel
    • Outsole: Single Density Rubber
    • Logo Tag: Direct TPR Injection
    • Model : Slip On Low Cut
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Kelimutu
    • Upper: Genuine Leather
  13. ROHA PVC Welding Rod (Kawat Las PVC)
    Mulai

    Rp2.599.900

    ROHA PVC Welding Rod (Kawat Las PVC)
    Deskripsi:
    Kawat las ini berfungsi untuk menyatukan atau menempel material yang terbuat dari plastic PVC seperti pipa paralon, plat, dan aplikasi lainnya. Material ini dapat mengelas dengan sangat kuat dan tahan bocor/tekanan. Kawat las ini umumnya mempunyai penampang berbentuk lingkaran ataupun segitiga tumpul (hampir oval) yang digunakan untuk menyatukan dua lembar plastik yang sejenis. Aspek penting dari kawat las plastik adalah ada tidaknya porositas material yang dapat dilihat dari bagian penampangnya. Porositas menyebabkan gelembung udara terperangkap dalam kawat las, hal ini akan menurunkan kualitas pengelasan tersebut. Porositas material kawat las mungkin terjadi dalam proses ekstruksi, disebabkan bahan baku yang digunakan berkualitas rendah ataupun ditambahkan bahan lainnya untuk memberikan dampak volume sehingga dapat menekan ongkos produksi menjadi lebih murah. Namun konsekuensinya kualitas kawat las menjadi kurang baik. Pada hal ini proses mixing dan pengikatan yang sempurna antara kawat las dan lembar plastik yang ingin disatukan menjadi sulit/gagal ataupun bila dipaksakan akan mengakibatkan resiko kebocoran ataupun retakan dikemudian hari.
    atribut:
    • Size (mm): 3
  14. Wipro Mesin Las Pipa HDPE
    Mulai

    Rp24.999.900

    Wipro Mesin Las Pipa HDPE
    atribut:
    • Heating Plate Maximum Temperature (°C): 299
    • Material: PE, PP, PVDF, PVC
    • Maximum Working Pressure Hydraulic Station (MPa): 6
    • Working Frequency (Hz): 50
  15. Weldy HT 1600 Welding Kit (Set Alat Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Weldy HT 1600 Welding Kit (Set Alat Las)
    Deskripsi:
    WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energy
    atribut:
    • Voltage (V): 120/230
    • Temperature (°C): 400-700
  16. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga pvc welding Terbaru October 2026
Wipro Plastic Welding Machine Torch (Alat Las Plastik)Rp679.900
ALDO Mesin Las PVCRp789.900
SURE Heating Processing Blower Pla-jetRp1.899.900
RYU Plastic Welding Machine (Alat Las Plastik)Rp229.900
Wipro PVC Welding Rod (Kawat Las PVC)Rp159.900
BESTIR Plastic Welding Torch (Pistol Las Plastik)Rp1.199.900
MAXPOWER PPR Pipe Heater (Mesin Las Pipa)Rp539.900
USA SEALING PVC Welding Rod (Kawat Las PVC)Rp759.900
AMD Hot Air Welding Gun (Mesin Las Pipa)Rp18.999.900
THE Pan Head Machine Screw (Baut JP)Rp5.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)